AMI Bearings Inc.
UKPX06+HE2306
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101523955
- 1 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 1/2 in Bolt Hole Spacing Range [MIN]
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 in |
| Base Length | 6 7/8 in |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| Locking Style | Adapter Sleeve |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Spacing | 5 in |
| Bolt Hole Spacing Range [Max] | 5 1/2 in |
| Length Through Bore | 1.496 in |
| Bolt Size | 1/2 in |
| Bolt Holes | 2 |
| Housing Height | 3 11/16 in |
| Base Width | 2 1/4 in |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel |
| Base Height | 25/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Housing | PX06 |
| Bearing Insert | UKX06+HE2306 |
| Bolt Hole Width | 21/32 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Housing No. | P206 |
| Duty Series | Medium |
| Mounted Unit Duty | Normal-Duty |
| Series | UKPX00+H |
| Weight | 5.15 LB |
| EAN or UPC | 808250146697 |
