AMI Bearings Inc.
UKPX06+H2306
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101528510
- 25 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 114 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 140 mm |
| Insert Material | AISI 52100 Steel |
| Bearing Design | Non-Expansion |
| Duty Series | Medium |
| Bolt Hole Length | 25 mm |
| Base Length | 175 mm |
| Length Through Bore | 38 mm |
| Lubrication | Relubricatable |
| Locking Style | Adapter Sleeve |
| Inch/Metric | Metric |
| Base Width | 57 mm |
| End Type | Open End |
| Housing No. | P206 |
| Locking Device | Adapter Mounted |
| Bearing Insert | UKX06+H2306 |
| Bolt Hole Spacing | 127 mm |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Bolt Hole Width | 17 mm |
| Bolt Size | M14 |
| Housing | PX06 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 114 mm |
| Series | UKPX00+H |
| Housing Height | 94 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Base Height | 20 mm |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Shaft Dia. | 25 mm |
| Weight | 5.14 LB |
| EAN or UPC | 808250146673 |
