AMI Bearings Inc.
UKPX05+HA2305
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101529298
- 13/16 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 4 3/16 in Bolt Hole Spacing Range [MIN]
| Bearing Design | Non-Expansion |
| Base Width | 2 in |
| Locking Style | Adapter Sleeve |
| Housing Height | 3 11/32 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 1.378 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 4 3/16 in |
| Bolt Hole Spacing Range [Max] | 5 3/16 in |
| Housing Construction | 1 Piece |
| Housing No. | P205 |
| Bearing Insert | UKX05+HA2305 |
| Bolt Hole Spacing | 4 11/16 in |
| Bolt Hole Length | 1 in |
| Duty Series | Medium |
| Bolt Size | 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Relubricatable | Yes |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Base Height | 23/32 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Base Length | 6 1/4 in |
| Series | UKPX00+H |
| Bolt Holes | 2 |
| Bolt Hole Width | 21/32 in |
| Housing | PX05 |
| Shaft Dia. | 13/16 in |
| Bearing Type | Ball Bearing |
| Weight | 3.8 LB |
| EAN or UPC | 808250135509 |
