AMI Bearings Inc.
UKPX05+H2305
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101528509
- 20 mm Shaft Diameter
- 44.4 mm Center Line To Base Dimension
- 106 mm Bolt Hole Spacing Range [MIN]
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Metric |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Base Length | 159 mm |
| Shaft Dia. | 20 mm |
| Pillow Block Type | Thru-Bolt |
| Base Width | 51 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 106 mm |
| Base Height | 18 mm |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Bolt Size | M14 |
| Housing Height | 85 mm |
| Duty Series | Medium |
| Bolt Hole Width | 17 mm |
| Series | UKP200+H |
| Bolt Hole Length | 25 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 119 mm |
| Housing No. | P205 |
| Bearing Insert | UKX05+H2305 |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 35 mm |
| Bolt Hole Spacing Range [Max] | 132 mm |
| Housing | PX05 |
| Bearing Type | Ball Bearing |
| Locking Style | Adapter Sleeve |
| Housing Construction | 1 Piece |
| Weight | 3.8 LB |
| EAN or UPC | 808250135493 |
