AMI Bearings Inc.
UKPU309+HS2309
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104303658
- 1 5/8 in Shaft Diameter
- 2 7/8 in Center Line To Base Dimension
- 7 5/8 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Base Height | 1-5/16 mm |
| Bolt Hole Spacing Range [Min] | 7 5/8 in |
| Duty Series | Heavy |
| Shaft Dia. | 1 5/8 in |
| Bolt Hole Spacing Range [Max] | 8 7/8 in |
| Housing Material | Cast Iron |
| Base Length | 10 1/4 in |
| Locking Style | Adapter Sleeve |
| Bolt Hole Width | 0.625 in |
| Housing | P-U309 |
| Length Through Bore | 1.969 in |
| Bolt Size | 9/16 in |
| Base Width | 3.000 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 1.125 in |
| Weight | 12.54 LB |
| EAN or UPC | 808250249473 |
