AMI Bearings Inc.
UKP320+H2320
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101529297
- 90 mm Shaft Diameter
- 140 mm Center Line To Base Dimension
- 360 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Bearing Insert | UK320+H2320 |
| Bolt Hole Width | 36 mm |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 380 mm |
| Base Height | 55 mm |
| Relubricatable | Yes |
| Series | UKP300+H |
| Bolt Hole Spacing Range [Min] | 360 mm |
| Locking Style | Adapter Sleeve |
| Bolt Size | M30 |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Base Width | 120 mm |
| Bolt Hole Spacing Range [Max] | 402 mm |
| Shaft Dia. | 90 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Length | 50 mm |
| Bearing Design | Non-Expansion |
| Duty Series | Heavy |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Length Through Bore | 97 mm |
| Lubrication | Relubricatable |
| Housing Height | 275 mm |
| Base Length | 490 mm |
| Housing No. | P320 |
| Housing | P320 |
| Bolt Holes | 2 |
| Weight | 73.87 LB |
| EAN or UPC | 808250278626 |
