AMI Bearings Inc.
UKP319+HE2319
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101529296
- 3 1/4 in Shaft Diameter
- 4 59/64 in Center Line To Base Dimension
- 13 19/32 in Bolt Hole Spacing Range [MIN]
| Bearing Type | Ball Bearing |
| Shaft Dia. | 3 1/4 in |
| Locking Style | Adapter Sleeve |
| Bolt Hole Spacing Range [Min] | 13 19/32 in |
| Bolt Hole Width | 1 1/2 in |
| Bearing Insert | UK319+HE2319 |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Base Width | 4 3/4 in |
| Bolt Size | 1 1/8 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 31/32 in |
| End Type | Open End |
| Bolt Hole Spacing | 14 1/8 in |
| Housing Height | 9 27/32 in |
| Housing Construction | 1 Piece |
| Duty Series | Heavy |
| Insert Material | AISI 52100 Steel |
| Locking Device | Adapter Mounted |
| Base Height | 2 3/64 in |
| Bolt Holes | 2 |
| Series | UKP300+H |
| Housing No. | P319 |
| Bolt Hole Spacing Range [Max] | 14 31/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 3.543 in |
| Base Length | 18 1/2 in |
| Housing Material | Cast Iron |
| Housing | P319 |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Weight | 71.53 LB |
| EAN or UPC | 808250278244 |
