AMI Bearings Inc.
UKP319+H2319
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101538500
- 85 mm Shaft Diameter
- 125 mm Center Line To Base Dimension
- 337 mm Bolt Hole Spacing Range [MIN]
| Length Through Bore | 90 mm |
| Housing Construction | 1 Piece |
| Locking Style | Adapter Sleeve |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 360 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 380 mm |
| Bearing Insert | UK319+H2319 |
| Base Height | 52 mm |
| Base Width | 120 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 337 mm |
| Seal Type | Contact Seals |
| Housing No. | P319 |
| Bolt Hole Width | 38 mm |
| Bolt Hole Length | 50 mm |
| Bearing Design | Non-Expansion |
| Housing | P319 |
| Duty Series | Heavy |
| Locking Device | Adapter Mounted |
| Relubricatable | Yes |
| Bolt Holes | 2 |
| Housing Height | 250 mm |
| End Type | Open End |
| Series | UKP300+H |
| Shaft Dia. | 85 mm |
| Base Length | 470 mm |
| Bolt Size | M30 |
| Weight | 71.15 LB |
| EAN or UPC | 808250278237 |
