AMI Bearings Inc.
UKP318+H2318
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101528508
- 80 mm Shaft Diameter
- 118 mm Center Line To Base Dimension
- 310 mm Bolt Hole Spacing Range [MIN]
| Mounted Unit Duty | Normal-Duty |
| Base Height | 50 mm |
| Series | UKP300+H |
| Duty Series | Heavy |
| Locking Style | Adapter Sleeve |
| End Type | Open End |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Bolt Hole Length | 43 mm |
| Bolt Size | M27 |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Housing Height | 233 mm |
| Insert Material | AISI 52100 Steel |
| Housing | P318 |
| Lubrication | Relubricatable |
| Shaft Dia. | 80 mm |
| Pillow Block Type | Thru-Bolt |
| Base Length | 430 mm |
| Bolt Hole Spacing Range [Min] | 310 mm |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 33 mm |
| Bearing Design | Non-Expansion |
| Housing No. | P318 |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Max] | 350 mm |
| Bolt Hole Spacing | 330 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 86 mm |
| Base Width | 110 mm |
| Bearing Insert | UK318+H2318 |
| Weight | 47.1 LB |
| EAN or UPC | 808250277544 |
