AMI Bearings Inc.
UKP317+HE2317
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101523954
- 3 in Shaft Diameter
- 4 13/32 in Center Line To Base Dimension
- 11 27/32 in Bolt Hole Spacing Range [MIN]
| Base Length | 16 9/16 in |
| Housing No. | P317 |
| Bolt Hole Width | 1 5/16 in |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 1 45/64 in |
| Duty Series | Heavy |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Max] | 13 13/32 in |
| Length Through Bore | 3.228 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 11 27/32 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 12 5/8 in |
| Shaft Dia. | 3 in |
| Bearing Insert | UK317+HE2317 |
| Bolt Size | 1 in |
| Bolt Hole Length | 1 25/32 in |
| Insert Material | AISI 52100 Steel |
| Base Width | 4 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing | P317 |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Series | UKP300+H |
| Housing Height | 8 11/16 in |
| Locking Style | Adapter Sleeve |
| Weight | 47.45 LB |
| EAN or UPC | 808250276981 |
