AMI Bearings Inc.
UKP316+HE2316
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101508600
- 2 3/4 in Shaft Diameter
- 4 11/64 in Center Line To Base Dimension
- 11 1/16 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 3.071 in |
| Bearing Design | Non-Expansion |
| Series | UKP300+H |
| Locking Style | Adapter Sleeve |
| Base Width | 4 3/8 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 12 7/16 in |
| Base Height | 1 25/32 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Housing Height | 8 7/32 in |
| Housing No. | P316 |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Bolt Hole Width | 1 1/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Shaft Dia. | 2 3/4 in |
| Housing | P316 |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Duty Series | Heavy |
| Pillow Block Type | Thru-Bolt |
| Base Length | 15 3/4 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 11 3/4 in |
| Inch/Metric | Inch |
| Bolt Hole Length | 1 9/16 in |
| Bolt Size | 7/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 11 1/16 in |
| Bearing Insert | UK316+HE2316 |
| Weight | 38.22 LB |
| EAN or UPC | 808250275953 |
