AMI Bearings Inc.
UKP313+H2313
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101524651
- 60 mm Shaft Diameter
- 90 mm Center Line To Base Dimension
- 241 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 279 mm |
| Base Length | 340 mm |
| Bolt Hole Spacing | 260 mm |
| Series | UKP300+H |
| End Type | Open End |
| Bolt Size | M20 |
| Bolt Hole Spacing Range [Min] | 241 mm |
| Housing Material | Cast Iron |
| Housing Height | 174 mm |
| Base Width | 90 mm |
| Bearing Type | Ball Bearing |
| Housing No. | P313 |
| Mounted Unit Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bearing Insert | UK313+H2313 |
| Length Through Bore | 65 mm |
| Base Height | 40 mm |
| Housing | P313 |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Bolt Hole Width | 25 mm |
| Bolt Hole Length | 38 mm |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 60 mm |
| Locking Style | Adapter Sleeve |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel |
| Bolt Holes | 2 |
| Weight | 21.66 LB |
| EAN or UPC | 808250272204 |
