AMI Bearings Inc.
UKP311+HE2311
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101523879
- 2 in Shaft Diameter
- 3 5/32 in Center Line To Base Dimension
- 8 3/8 in Bolt Hole Spacing Range [MIN]
| Housing Height | 6 1/16 in |
| Locking Style | Adapter Sleeve |
| Base Width | 3 1/8 in |
| Series | UKP300+H |
| Bolt Hole Length | 1 1/2 in |
| Housing No. | P311 |
| Housing Construction | 1 Piece |
| Bolt Size | 5/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 8 3/8 in |
| Duty Series | Heavy |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Inch |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Width | 25/32 in |
| Bolt Hole Spacing | 9 1/4 in |
| Bearing Insert | UK311+HE2311 |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Base Height | 1 7/32 in |
| Bolt Hole Spacing Range [Max] | 10 1/8 in |
| Housing | P311 |
| Base Length | 12 3/16 in |
| Shaft Dia. | 2 in |
| Seal Type | Contact Seals |
| Length Through Bore | 2.323 in |
| Weight | 14.92 LB |
| EAN or UPC | 808250265657 |
