AMI Bearings Inc.
UKP310+H2310
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101525449
- 45 mm Shaft Diameter
- 75 mm Center Line To Base Dimension
- 194 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 45 mm |
| Relubricatable | Yes |
| Base Width | 78 mm |
| Bolt Hole Spacing | 212 mm |
| Locking Device | Adapter Mounted |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Width | 20 mm |
| Base Length | 275 mm |
| Pillow Block Type | Thru-Bolt |
| Series | UKP300+H |
| Base Height | 30 mm |
| Insert Material | AISI 52100 Steel |
| Housing No. | P310 |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Height | 143 mm |
| Bolt Hole Spacing Range [Min] | 194 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Locking Style | Adapter Sleeve |
| Bearing Insert | UK310+H2310 |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bolt Size | M16 |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Length Through Bore | 55 mm |
| Housing | P310 |
| Bolt Hole Length | 35 mm |
| Bolt Hole Spacing Range [Max] | 232 mm |
| Weight | 12.36 LB |
| EAN or UPC | 808250256976 |
