AMI Bearings Inc.
UKP309+HA2309
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104454252
- 1 7/16 in Shaft Diameter
- 2 41/64 in Center Line To Base Dimension
- 6 15/16 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 8 1/16 in |
| Locking Style | Adapter Sleeve |
| Housing | P309 |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Base Height | 1 in |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Shaft Dia. | 1 7/16 in |
| Base Length | 9 5/8 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Bolt Hole Width | 25/32 in |
| Base Width | 2 5/8 in |
| Bolt Size | 5/8 in |
| Bolt Hole Length | 1 3/16 in |
| Length Through Bore | 1.969 in |
| Weight | 9.34 LB |
| EAN or UPC | 808250334957 |
