AMI Bearings Inc.
UKP309+H2309
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101551121
- 40 mm Shaft Diameter
- 67 mm Center Line To Base Dimension
- 176 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Bearing Insert | UK309+H2309 |
| Length Through Bore | 50 mm |
| Series | UKP300+H |
| Seal Type | Contact Seals |
| Housing | P309 |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 190 mm |
| Bolt Hole Spacing Range [Max] | 205 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 30 mm |
| Bolt Size | M16 |
| Relubricatable | Yes |
| Base Width | 67 mm |
| End Type | Open End |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 40 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bolt Hole Width | 20 mm |
| Base Length | 245 mm |
| Base Height | 26 mm |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 128 mm |
| Insert Material | AISI 52100 Steel |
| Housing No. | P309 |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 176 mm |
| Weight | 9.18 LB |
| EAN or UPC | 808250243969 |
