AMI Bearings Inc.
UKP308+HS2308
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101508599
- 1 3/8 in Shaft Diameter
- 2 23/64 in Center Line To Base Dimension
- 6 3/16 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Housing Height | 4 9/16 in |
| Housing | P308 |
| Bolt Hole Length | 1 1/16 in |
| Locking Device | Adapter Mounted |
| Locking Style | Adapter Sleeve |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | UK308+HS2308 |
| Relubricatable | Yes |
| Bolt Hole Width | 21/32 in |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1 3/8 in |
| Length Through Bore | 1.811 in |
| Bolt Hole Spacing | 6 3/4 in |
| Bolt Hole Spacing Range [Max] | 7 5/16 in |
| Base Height | 63/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing Range [Min] | 6 3/16 in |
| Housing No. | P308 |
| Lubrication | Relubricatable |
| Base Width | 2 3/8 in |
| Housing Construction | 1 Piece |
| Base Length | 8 11/16 in |
| Duty Series | Heavy |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Bolt Holes | 2 |
| Series | UKP300+H |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 6.61 LB |
| EAN or UPC | 808250229895 |
