AMI Bearings Inc.
UKP308+H2308
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101508598
- 35 mm Shaft Diameter
- 60 mm Center Line To Base Dimension
- 157 mm Bolt Hole Spacing Range [MIN]
| Housing Construction | 1 Piece |
| Bolt Hole Length | 27 mm |
| Length Through Bore | 46 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Bolt Size | M14 |
| Duty Series | Heavy |
| Base Length | 220 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 157 mm |
| Base Width | 60 mm |
| Bolt Hole Spacing | 170 mm |
| Locking Device | Adapter Mounted |
| Bolt Hole Width | 17 mm |
| Lubrication | Relubricatable |
| Locking Style | Adapter Sleeve |
| Housing Height | 116 mm |
| Shaft Dia. | 35 mm |
| Base Height | 25 mm |
| Housing | P308 |
| Inch/Metric | Metric |
| Bearing Insert | UK308+H2308 |
| Series | UKP300+H |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Insert Material | AISI 52100 Steel |
| Housing No. | P308 |
| Bolt Hole Spacing Range [Max] | 186 mm |
| Weight | 6.61 LB |
| EAN or UPC | 808250229871 |
