AMI Bearings Inc.
UKP306+HE2306
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101524650
- 1 in Shaft Diameter
- 1 31/32 in Center Line To Base Dimension
- 5 7/32 in Bolt Hole Spacing Range [MIN]
| Base Width | 2 in |
| Housing Height | 3 11/16 in |
| Length Through Bore | 1.496 in |
| Bolt Hole Spacing Range [Max] | 5 25/32 in |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing No. | P306 |
| Bearing Type | Ball Bearing |
| Series | UKP300+H |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Adapter Sleeve |
| Bearing Insert | UK306+HE2306 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 5 7/32 in |
| Base Height | 7/8 in |
| Shaft Dia. | 1 in |
| Bolt Size | 1/2 in |
| Seal Type | Contact Seals |
| Bolt Hole Length | 25/32 in |
| Insert Material | AISI 52100 Steel |
| Housing | P306 |
| Locking Device | Adapter Mounted |
| Relubricatable | Yes |
| Bolt Hole Spacing | 5 1/2 in |
| Duty Series | Heavy |
| Base Length | 7 1/16 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Bolt Hole Width | 21/32 in |
| Weight | 4.63 LB |
| EAN or UPC | 808250193301 |
