AMI Bearings Inc.
UKP306+H2306
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101538497
- 25 mm Shaft Diameter
- 50 mm Center Line To Base Dimension
- 133 mm Bolt Hole Spacing Range [MIN]
| Seal Type | Contact Seals |
| Locking Style | Adapter Sleeve |
| Relubricatable | Yes |
| Housing No. | P306 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 17 mm |
| Bearing Type | Ball Bearing |
| Base Width | 50 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 20 mm |
| Bolt Hole Spacing | 140 mm |
| Base Height | 22 mm |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 180 mm |
| Duty Series | Heavy |
| Length Through Bore | 38 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing Range [Max] | 147 mm |
| Bearing Insert | UK306+H2306 |
| Housing Height | 94 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 133 mm |
| Bearing Design | Non-Expansion |
| Housing | P306 |
| Series | UKP300+H |
| Bolt Size | M14 |
| Weight | 4.62 LB |
| EAN or UPC | 808250193295 |
