AMI Bearings Inc.
UKP217+HE2317
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101523773
- 3 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 9 9/32 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Bearing Insert | UK217+HE2317 |
| Base Width | 3 1/4 in |
| Bolt Hole Width | 1 in |
| Housing | P217T |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 12 3/16 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 9 3/4 in |
| Bolt Hole Spacing Range [Min] | 9 9/32 in |
| Relubricatable | Yes |
| Length Through Bore | 3.228 in |
| End Type | Open End |
| Shaft Dia. | 3 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Series | UKP200+H |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Base Height | 1 1/4 in |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Bolt Hole Length | 1 7/32 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 10 7/32 in |
| Bolt Size | 3/4 in |
| Bolt Holes | 2 |
| Housing No. | P217 |
| Insert Material | AISI 52100 Steel |
| Locking Style | Adapter Sleeve |
| Housing Height | 7 3/8 in |
| Weight | 26.19 LB |
| EAN or UPC | 808250269259 |
