AMI Bearings Inc.
UKP217+HA2317
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #102024891
- 2 15/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 9 9/32 in Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Base Width | 3 1/4 in |
| Relubricatable | Yes |
| Base Length | 12 3/16 in |
| Housing | P217T |
| Bolt Hole Spacing Range [Min] | 9 9/32 in |
| Bolt Size | 3/4 in |
| Bolt Hole Width | 1 in |
| Bolt Hole Spacing Range [Max] | 10 7/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 3.228 in |
| Base Height | 1 1/4 in |
| Duty Series | Normal |
| Shaft Dia. | 2 15/16 in |
| Bolt Hole Length | 1 7/32 in |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Weight | 26.46 LB |
| EAN or UPC | 808250294206 |
