AMI Bearings Inc.
UKP216+H2316
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101508820
- 70 mm Shaft Diameter
- 88.9 mm Center Line To Base Dimension
- 220 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing | 232 mm |
| Duty Series | Normal |
| Base Width | 78 mm |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Locking Device | Adapter Mounted |
| Locking Style | Adapter Sleeve |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 220 mm |
| Bolt Hole Spacing Range [Max] | 244 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 25 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Base Height | 30 mm |
| Housing Construction | 1 Piece |
| Base Length | 292 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 78 mm |
| Inch/Metric | Metric |
| Housing No. | P216 |
| Shaft Dia. | 70 mm |
| Series | UKP200+H |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Length | 31 mm |
| Bearing Insert | UK216+H2316 |
| Housing | P216T |
| Housing Height | 175 mm |
| Bolt Size | M20 |
| Weight | 21.78 LB |
| EAN or UPC | 808250262922 |
