AMI Bearings Inc.
UKP215+H2315
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101498108
- 65 mm Shaft Diameter
- 82.6 mm Center Line To Base Dimension
- 204 mm Bolt Hole Spacing Range [MIN]
| Shaft Dia. | 65 mm |
| Base Length | 275 mm |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Locking Style | Adapter Sleeve |
| Length Through Bore | 73 mm |
| Insert Material | AISI 52100 Steel |
| Housing No. | P215 |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Base Width | 74 mm |
| Base Height | 28 mm |
| Housing Height | 163 mm |
| Bolt Hole Spacing Range [Max] | 228 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 204 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M20 |
| Relubricatable | Yes |
| Bolt Hole Spacing | 217 mm |
| Series | UKP200+H |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UK215+H2315 |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 25 mm |
| Locking Device | Adapter Mounted |
| Housing | P215T |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Bolt Hole Length | 31 mm |
| Seal Type | Contact Seals |
| Weight | 18.27 LB |
| EAN or UPC | 808250262496 |
