AMI Bearings Inc.
UKP213+HE2313
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101538496
- 2 1/4 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 19/32 in Bolt Hole Spacing Range [MIN]
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Locking Style | Adapter Sleeve |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2 1/4 in |
| Bolt Hole Width | 1 in |
| Bearing Insert | UK213+HE2313 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| Base Height | 1 1/16 in |
| Lubrication | Relubricatable |
| Housing No. | P213 |
| Base Length | 10 7/16 in |
| Bolt Hole Spacing | 8 in |
| Duty Series | Normal |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Series | UKP200+H |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Bolt Hole Length | 1 5/32 in |
| Housing Height | 5 29/32 in |
| Length Through Bore | 2.559 in |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 8 13/32 in |
| Base Width | 2 3/4 in |
| Bolt Hole Spacing Range [Min] | 7 19/32 in |
| Housing | P213T |
| Bearing Type | Ball Bearing |
| Weight | 15.22 LB |
| EAN or UPC | 808250237869 |
