AMI Bearings Inc.
UKP213+H2313
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101681059
- 60 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 193 mm Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Shaft Dia. | 60 mm |
| Base Width | 70 mm |
| Bearing Insert | UK213+H2313 |
| Base Height | 27 mm |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Locking Device | Adapter Mounted |
| Bolt Hole Width | 25 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing No. | P213 |
| Pillow Block Type | Thru-Bolt |
| Duty Series | Normal |
| Housing Construction | 1 Piece |
| Base Length | 265 mm |
| Length Through Bore | 65 mm |
| Bolt Size | M20 |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 150 mm |
| Insert Material | AISI 52100 Steel |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing | P213T |
| Inch/Metric | Metric |
| Series | UKP200+H |
| Bolt Hole Length | 29 mm |
| Bolt Hole Spacing Range [Max] | 214 mm |
| Bolt Hole Spacing | 203 mm |
| Locking Style | Adapter Sleeve |
| Bolt Hole Spacing Range [Min] | 193 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Weight | 14.54 LB |
| EAN or UPC | 808250237845 |
