AMI Bearings Inc.
UKP210+HA2310
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101444775
- 1 11/16 in Shaft Diameter
- 2 1/4 in Center Line To Base Dimension
- 5 7/8 in Bolt Hole Spacing Range [MIN]
| Bearing Insert | UK210+HA2310 |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 6 1/4 in |
| Bolt Hole Spacing Range [Max] | 6 5/8 in |
| Shaft Dia. | 1 11/16 in |
| Bearing Design | Non-Expansion |
| Base Height | 7/8 in |
| Housing No. | P210 |
| Length Through Bore | 2.165 in |
| Housing Construction | 1 Piece |
| Bolt Size | 5/8 in |
| Bolt Hole Width | 25/32 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Type | Ball Bearing |
| Housing | P210T |
| Housing Height | 4 1/2 in |
| Insert Material | AISI 52100 Steel |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 in |
| Duty Series | Normal |
| Relubricatable | Yes |
| Locking Style | Adapter Sleeve |
| Base Width | 2 3/8 in |
| Bolt Hole Spacing Range [Min] | 5 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Series | UKP200+H |
| Base Length | 8 1/8 in |
| Weight | 7.47 LB |
| EAN or UPC | 808250175390 |
