- 2 1/4 in Shaft Diameter
- 7 3/8 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 2 1/4 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Temperature Range [Max] | 212 °F |
| Housing Height | 7 3/8 in |
| Duty Series | Medium |
| Bearing Design | Non-Expansion |
| Housing Width | 2 5/16 in |
| Locking Style | Adapter Sleeve |
| Length Through Bore | 2.559 in |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 21/32 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Flange Thickness | 13/16 in |
| Style | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 8.309 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 5 7/8 in |
| Overall Width | 2.677 in |
| Temperature Range [Min] | 5 °F |
| Housing Length | 7 3/8 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| End Type | Open End |
| Weight | 17.02 LB |
| EAN or UPC | 808250255221 |

