- 1 3/8 in Shaft Diameter
- 5 3/8 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 1 3/8 in |
| Length Through Bore | 1.811 in |
| Temperature Range [Min] | 5 °F |
| Housing Length | 5 3/8 in |
| Style | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Flange Thickness | 9/16 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 1/8 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1.851 in |
| Duty Series | Medium |
| Housing Width | 1 9/16 in |
| Duty | Medium-Duty |
| Temperature Range [Max] | 212 °F |
| Bolt Circle Dia. | 5.834 in |
| Locking Style | Adapter Sleeve |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange |
| Relubricatable | Yes |
| Bolt Hole Size | 19/32 in |
| End Type | Open End |
| Mounted Unit Duty | Medium-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| Bolt Size | 9/16 in |
| Bearing Design | Non-Expansion |
| Housing Height | 5 3/8 in |
| Inch/Metric | Inch |
| Insert Material | AISI 52100 Steel |
| Weight | 5.65 LB |
| EAN or UPC | 808250186396 |

