- 30 mm Shaft Diameter
- 130 mm Housing Length
- Cast Iron Housing Material
| Flange Thickness | 14 mm |
| Inch/Metric | Metric |
| Housing Width | 38 mm |
| Housing Material | Cast Iron |
| Bolt Size | M12 |
| Housing Length | 130 mm |
| Flange Style | 4-Bolt |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| End Type | Open End |
| Bolt Hole Spacing | 102 mm |
| Bolt Circle Dia. | 144.2 mm |
| Bearing Type | Ball Bearing |
| Duty | Medium-Duty |
| Style | 4-Bolt Flange |
| Length Through Bore | 43 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Medium-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 130 mm |
| Overall Width | 44.5 mm |
| Flange Type | 4-Bolt Flange |
| Relubricatable | Yes |
| Bolt Hole Size | 13.5 mm |
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 30 mm |
| Locking Device | Adapter Mounted |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel |
| Duty Series | Medium |
| Weight | 4.62 LB |
| EAN or UPC | 808250166817 |

