Skip to content Skip to navigation menu
Adapter Sleeve Locking Flange Unit

UKFX05+H2305

Adapter Sleeve Locking Flange Unit
Item #101508592
  • 20 mm Shaft Diameter
  • 108 mm Housing Length
  • Cast Iron Housing Material
Adapter Sleeve Locking Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft Diameter
  • 108 mm Housing Length
  • Cast Iron Housing Material
Housing Length 108 mm
Bearing Design Non-Expansion
Bolt Hole Size 12 mm
Duty Series Medium
Temperature Range [Max] 212 °F
Relubricatable Yes
Overall Width 39 mm
Flange Style 4-Bolt
Bearing Type Ball Bearing
Bolt Circle Dia. 117.4 mm
Duty Medium-Duty
Lubrication Relubricatable
Locking Device Adapter Mounted
Lubrication Fitting Tap 1/8-27 NPT
Housing Height 108 mm
Locking Style Adapter Sleeve
Shaft Dia. 20 mm
Insert Material AISI 52100 Steel
Style 4-Bolt Flange
Housing Construction 1 Piece
End Type Open End
Seal Type Contact Seals
Housing Material Cast Iron
Flange Thickness 13 mm
Bolt Size M10
Inch/Metric Metric
Bolt Hole Spacing 83 mm
Housing Width 30 mm
Temperature Range [Min] 5 °F
Mounted Unit Duty Medium-Duty
Length Through Bore 35 mm
Flange Type 4-Bolt Flange
Weight 2.88 LB
EAN or UPC 808250135462
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison