- 4 in Shaft Diameter
- 13 3/8 in Housing Length
- Cast Iron Housing Material
| Bolt Circle Dia. | 14.849 in |
| Bolt Size | 1 3/8 in |
| Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Locking Style | Adapter Sleeve |
| Overall Width | 4.764 in |
| Style | 4-Bolt Flange |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Duty Series | Heavy |
| Locking Device | Adapter Mounted |
| Length Through Bore | 4.134 in |
| Housing Width | 3 25/32 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 3/8 in |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 4 in |
| Bolt Hole Size | 1 5/8 in |
| Bolt Hole Spacing | 10 1/2 in |
| Housing Height | 13 3/8 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| End Type | Open End |
| Housing Length | 13 3/8 in |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Temperature Range [Max] | 212 °F |
| Weight | 86.0 LB |
| EAN or UPC | 808250279159 |

