- 60 mm Shaft Diameter
- 208 mm Housing Length
- Cast Iron Housing Material
| Seal Type | Contact Seals |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 22 mm |
| Bolt Size | M20 |
| Flange Style | 4-Bolt |
| Bolt Circle Dia. | 234.8 mm |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing | 166 mm |
| Temperature Range [Max] | 212 °F |
| Housing Width | 58 mm |
| Inch/Metric | Metric |
| Bolt Hole Size | 23 mm |
| Relubricatable | Yes |
| Housing Construction | 1 Piece |
| Overall Width | 71 mm |
| Duty | Heavy-Duty |
| Duty Series | Heavy |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Housing Height | 208 mm |
| Locking Style | Adapter Sleeve |
| Length Through Bore | 65 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 208 mm |
| Temperature Range [Min] | 5 °F |
| Bearing Type | Ball Bearing |
| Weight | 19.06 LB |
| EAN or UPC | 808250272143 |

