- 1 1/2 in Shaft Diameter
- 6 5/16 in Housing Length
- Cast Iron Housing Material
| Locking Style | Adapter Sleeve |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 1 1/2 in |
| Housing Length | 6 5/16 in |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 23/32 in |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 212 °F |
| Locking Device | Adapter Mounted |
| Bolt Hole Size | 3/4 in |
| Overall Width | 2.146 in |
| Length Through Bore | 1.969 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Duty Series | Heavy |
| Bolt Circle Dia. | 6.961 in |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 5/8 in |
| Temperature Range [Min] | 5 °F |
| Housing Height | 6 5/16 in |
| Housing Width | 1 23/32 in |
| Bolt Hole Spacing | 4 59/64 in |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Weight | 8.13 LB |
| EAN or UPC | 808250243914 |

