- 25 mm Shaft Diameter
- 125 mm Housing Length
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Duty Series | Heavy |
| Temperature Range [Max] | 212 °F |
| Housing Width | 32 mm |
| Bolt Size | M14 |
| Lubrication | Relubricatable |
| Housing Height | 125 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Circle Dia. | 134.4 mm |
| Flange Style | 4-Bolt |
| Duty | Heavy-Duty |
| Length Through Bore | 38 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Adapter Mounted |
| Housing Length | 125 mm |
| Relubricatable | Yes |
| Shaft Dia. | 25 mm |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 95 mm |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 16 mm |
| Seal Type | Contact Seals |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Overall Width | 40.5 mm |
| Bearing Design | Non-Expansion |
| Flange Thickness | 15 mm |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Locking Style | Adapter Sleeve |
| Weight | 4.06 LB |
| EAN or UPC | 808250193257 |

