- 80 mm Shaft Diameter
- 235 mm Housing Length
- Cast Iron Housing Material
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 187 mm |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| End Type | Open End |
| Lubrication | Relubricatable |
| Locking Style | Adapter Sleeve |
| Bearing Design | Non-Expansion |
| Housing Length | 235 mm |
| Housing Height | 235 mm |
| Locking Device | Adapter Mounted |
| Overall Width | 82.5 mm |
| Shaft Dia. | 80 mm |
| Seal Type | Contact Seals |
| Bolt Hole Size | 23 mm |
| Inch/Metric | Metric |
| Flange Thickness | 26 mm |
| Style | 4-Bolt Flange |
| Relubricatable | Yes |
| Length Through Bore | 86 mm |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 68 mm |
| Bolt Size | M20 |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Temperature Range [Min] | 5 °F |
| Flange Style | 4-Bolt |
| Bolt Circle Dia. | 264.5 mm |
| Weight | 25.54 LB |
| EAN or UPC | 808250272365 |

