- 2 7/16 in Shaft Diameter
- 7 7/8 in Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Flange Thickness | 15/16 in |
| Bolt Size | 11/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 7 7/8 in |
| Locking Style | Adapter Sleeve |
| Overall Width | 2.736 in |
| Bolt Hole Size | 3/4 in |
| Length Through Bore | 2.874 in |
| Bolt Hole Spacing | 6 1/4 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 7/16 in |
| Housing Width | 2 7/32 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Weight | 19.42 LB |
| EAN or UPC | 808250294138 |

