- 50 mm Shaft Diameter
- 162 mm Housing Length
- Cast Iron Housing Material
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Flange Thickness | 20 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Size | M16 |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 162 mm |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Housing Height | 162 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 50 mm |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Length Through Bore | 59 mm |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Locking Device | Adapter Mounted |
| Bolt Circle Dia. | 183.8 mm |
| Housing Width | 43 mm |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cast Iron |
| Locking Style | Adapter Sleeve |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 17 mm |
| Bolt Hole Spacing | 130 mm |
| Overall Width | 53.5 mm |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Weight | 7.03 LB |
| EAN or UPC | 808250211005 |

