- 280 mm O.D.
| Duty Series | Heavy |
| Dimensional Unit | Metric |
| Inner Ring Width | Wide |
| Bore Type | Round Bore, Metric Type |
| Locking Style | Adapter Sleeve |
| Relubricatable | Yes |
| Dynamic Load Rating | 23400 kgf |
| O.D. | 280 mm |
| Radius | N/A |
| Shaft Dia. | 115 mm |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Enclosure | Double Sealed |
| O.D. Style | Spherical |
| Overall Width | 121 mm |
| Length Through Bore | 92 mm |
| Static Load Rating | 21900 kgf |
| Seal Type | Contact Seals |
| I.D. | 130 mm |
| Outer Ring Width | 68 mm |
| Locking Device | Adapter Mounted |
| Weight | 52.0 LB |
| EAN or UPC | 808250279135 |

