- 240 mm O.D.
| Material | Steel |
| Inner Ring Width | Wide |
| Bore Type | Round Bore, Metric Type |
| Overall Width | 105 mm |
| O.D. Style | Spherical |
| Outer Ring Width | 60 mm |
| Duty Series | Heavy |
| Enclosure | Double Sealed |
| O.D. | 240 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 80 mm |
| Locking Device | Adapter Mounted |
| Relubricatable | Yes |
| Radius | N/A |
| Dimensional Unit | Metric |
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 100 mm |
| Dynamic Load Rating | 20900 kgf |
| I.D. | 110 mm |
| Static Load Rating | 18230 kgf |
| Bearing Type | Ball Bearing |
| Weight | 33.53 LB |
| EAN or UPC | 808250277728 |

