- 7.8740 in O.D.
| Radius | N/A |
| Material | Steel |
| Dynamic Load Rating | 34400 lbf |
| O.D. Style | Spherical |
| Bearing Type | Ball Bearing |
| O.D. | 7.8740 in |
| Inner Ring Width | Wide |
| Duty Series | Heavy |
| Shaft Dia. | 3 1/4 in |
| Outer Ring Width | 1.969 in |
| Dimensional Unit | Inch |
| Relubricatable | Yes |
| I.D. | 3 1/4 in |
| Overall Width | 3.543 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| Static Load Rating | 26600 lbf |
| Length Through Bore | 2.598 in |
| Locking Style | Adapter Sleeve |
| Bore Type | Round Bore, Inch Type |
| Weight | 20.13 LB |
| EAN or UPC | 808250275137 |

