- 7.4803 in O.D.
| Dimensional Unit | Inch |
| Static Load Rating | 24000 lbf |
| Overall Width | 3.386 in |
| Seal Type | Contact Seals |
| Locking Device | Adapter Mounted |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| O.D. | 7.4803 in |
| Locking Style | Adapter Sleeve |
| Dynamic Load Rating | 32200 lbf |
| I.D. | 3 1/8 in |
| Outer Ring Width | 1.890 in |
| Radius | N/A |
| Inner Ring Width | Wide |
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 2.480 in |
| Shaft Dia. | 3 1/8 in |
| Duty Series | Heavy |
| Material | Steel |
| Weight | 17.15 LB |
| EAN or UPC | 808250272693 |

