- 190 mm O.D.
| Length Through Bore | 63 mm |
| Outer Ring Width | 48 mm |
| Inner Ring Width | Wide |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Static Load Rating | 10900 kgf |
| I.D. | 90 mm |
| Shaft Dia. | 80 mm |
| Dynamic Load Rating | 14600 kgf |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Contact Seals |
| Duty Series | Heavy |
| Radius | N/A |
| Locking Style | Adapter Sleeve |
| O.D. | 190 mm |
| Material | Steel |
| Overall Width | 86 mm |
| Relubricatable | Yes |
| Dimensional Unit | Metric |
| Enclosure | Double Sealed |
| Weight | 16.9 LB |
| EAN or UPC | 808250272686 |

