- 170 mm O.D.
| Duty Series | Heavy |
| Material | Steel |
| Dynamic Load Rating | 12540 kgf |
| Relubricatable | Yes |
| I.D. | 80 mm |
| Length Through Bore | 57 mm |
| Enclosure | Double Sealed |
| Dimensional Unit | Metric |
| Radius | N/A |
| Outer Ring Width | 44 mm |
| Inner Ring Width | Wide |
| Shaft Dia. | 70 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Ball Bearing |
| O.D. | 170 mm |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 8800 kgf |
| Locking Device | Adapter Mounted |
| O.D. Style | Spherical |
| Overall Width | 78 mm |
| Weight | 12.62 LB |
| EAN or UPC | 808250267002 |

