- 6.2992 in O.D.
| Overall Width | 2.874 in |
| I.D. | 2 1/2 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Locking Device | Adapter Mounted |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| O.D. | 6.2992 in |
| Material | Steel |
| Inner Ring Width | Wide |
| Length Through Bore | 2.126 in |
| Static Load Rating | 17300 lbf |
| Duty Series | Heavy |
| Dynamic Load Rating | 25600 lbf |
| Locking Style | Adapter Sleeve |
| Seal Type | Contact Seals |
| Dimensional Unit | Inch |
| Outer Ring Width | 1.654 in |
| Shaft Dia. | 2 1/2 in |
| Radius | N/A |
| Weight | 10.82 LB |
| EAN or UPC | 808250262212 |

