- 160 mm O.D.
| Seal Type | Contact Seals |
| Outer Ring Width | 42 mm |
| Overall Width | 73 mm |
| Inner Ring Width | Wide |
| O.D. | 160 mm |
| Shaft Dia. | 65 mm |
| I.D. | 75 mm |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Dimensional Unit | Metric |
| Length Through Bore | 54 mm |
| Bearing Type | Ball Bearing |
| Locking Style | Adapter Sleeve |
| Dynamic Load Rating | 11600 kgf |
| Static Load Rating | 7840 kgf |
| Bore Type | Round Bore, Metric Type |
| Material | Steel |
| Enclosure | Double Sealed |
| Duty Series | Heavy |
| Radius | N/A |
| Locking Device | Adapter Mounted |
| Weight | 10.64 LB |
| EAN or UPC | 808250262205 |

