- 5.5118 in O.D.
| Dynamic Load Rating | 20800 lbf |
| Length Through Bore | 1.890 in |
| Seal Type | Contact Seals |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Dimensional Unit | Inch |
| Static Load Rating | 13500 lbf |
| Locking Device | Adapter Mounted |
| Overall Width | 2.559 in |
| Enclosure | Double Sealed |
| Duty Series | Heavy |
| Radius | N/A |
| I.D. | 2 3/8 in |
| O.D. | 5.5118 in |
| Inner Ring Width | Wide |
| Shaft Dia. | 2 3/8 in |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 1.496 in |
| Locking Style | Adapter Sleeve |
| Weight | 6.86 LB |
| EAN or UPC | 808250244065 |

