- 5.1181 in O.D.
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Adapter Mounted |
| Static Load Rating | 11700 lbf |
| Seal Type | Contact Seals |
| Inner Ring Width | Wide |
| Dimensional Unit | Inch |
| Length Through Bore | 1.811 in |
| Bearing Type | Ball Bearing |
| Duty Series | Heavy |
| Locking Style | Adapter Sleeve |
| Overall Width | 2.441 in |
| Outer Ring Width | 1.417 in |
| Material | Steel |
| O.D. Style | Spherical |
| I.D. | 2 1/8 in |
| Relubricatable | Yes |
| O.D. | 5.1181 in |
| Radius | N/A |
| Shaft Dia. | 2 1/8 in |
| Dynamic Load Rating | 18300 lbf |
| Weight | 5.83 LB |
| EAN or UPC | 808250231027 |

