- 120 mm O.D.
| Bearing Type | Ball Bearing |
| O.D. Style | Spherical |
| Inner Ring Width | Wide |
| Relubricatable | Yes |
| Overall Width | 59 mm |
| Dynamic Load Rating | 7300 kgf |
| Material | Steel |
| Seal Type | Contact Seals |
| Length Through Bore | 43 mm |
| Shaft Dia. | 50 mm |
| Locking Device | Adapter Mounted |
| Static Load Rating | 4600 kgf |
| O.D. | 120 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| I.D. | 55 mm |
| Radius | N/A |
| Locking Style | Adapter Sleeve |
| Dimensional Unit | Metric |
| Duty Series | Heavy |
| Outer Ring Width | 34 mm |
| Weight | 4.67 LB |
| EAN or UPC | 808250212989 |

