- 3.9370 in O.D.
| I.D. | 1 5/8 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 11570 lbf |
| Shaft Dia. | 1 5/8 in |
| Length Through Bore | 1.457 in |
| Static Load Rating | 6630 lbf |
| Bore Type | Round Bore, Inch Type |
| Radius | N/A |
| Duty Series | Heavy |
| Inner Ring Width | Wide |
| Outer Ring Width | 1.181 in |
| O.D. Style | Spherical |
| Material | Steel |
| O.D. | 3.9370 in |
| Dimensional Unit | Inch |
| Locking Device | Adapter Mounted |
| Locking Style | Adapter Sleeve |
| Relubricatable | Yes |
| Overall Width | 1.969 in |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Weight | 2.82 LB |
| EAN or UPC | 808250161539 |

